Brass Disposer Flange & Stopper in White

Part #900406  |  Manufacturer Part #406046

Starting at
$ 54.00 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: InSinkErator® Disposals

Color Finish: White

Color Finish Category: Whites

Depth: 1-5/8 in

Diameter: 3-1/2 in

Height: 1-5/8 in

IAPMO Listed: No

Material: Brass

Product Type: [Disposer Flange, Stopper]

Size: 1-5/8 in x 3-1/2 in

UL Listed: No

WaterSense Labeled: No