Brass Disposer Flange & Stopper for 1 in. Thick Kitchen Sink in Brushed Nickel
Brass Disposer Flange & Stopper for 1 in. Thick Kitchen Sink in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2-2015
- Brand Model Compatibility:
- 1 in Thick Kitchen Sink
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Drain Diameter:
- 3-1/2 in
- Material:
- Brass
- Product Type:
- Disposer Flange, Stopper
- UL Listed:
- No
- WaterSense Labeled:
- No