Brass Double Hook in Polished Brass
Brass Double Hook in Polished Brass
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Height:
- 4-1/8 in
- MA Approved -:
- No
- Material:
- Brass
- Number of Hooks:
- 2
- Product Type:
- Hook
- Projection:
- 2-7/8 in
- Style:
- Traditional
- WaterSense Labeled:
- No
- Width:
- 1 in