Brass Toe-Tap Drain in Chrome
Extended Brass Toe-Tap Drain in Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overflow does not have the ability to be sealed
- Can be used on double wall tubs
- Product is a Signature Hardware exclusive design
- Will fit antique and modern clawfoot tubs, as well as freestanding tubs
- 1-1/2 in. tubing fits most new plumbing hook up to 1-1/2 in. ABS PVC & copper pipe
- Pipes may be cut to size at installation
- 1-5/16 in. thread length dimensions: 27-1/4 in. L drain pipe, 39-1/8 in. H overflow pipe accommodates tub walls up to 7/8 in. thick at overflow
- Made from solid brass materials
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2 2015
- Application:
- Bathtubs, Residential
- CSA Certified:
- CSA B125.2 2015
- Collection:
- Extended
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Body Material:
- Brass
- Drain Included:
- Yes
- Drain Installation Type:
- Above Floor
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 39-1/8 in
- IAPMO Listed -:
- Yes
- Length:
- 27-1/4 in
- Number of Connections:
- 1
- Origin:
- Global
- Overflow Included:
- Yes
- Product Type:
- Tub Drain
- Thread Length:
- 1.3125
- Trim Only:
- No
- WaterSense Labeled:
- No