Brass Toe-Tap Drain in Polished Nickel

You last purchased this on
 
Signature Hardware

Brass Toe-Tap Drain in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Brass Toe-Tap Drain in Polished Nickel

  • Fast #
  • Part #SH622PN
  • Item #4075892
  • Manufacturer Part #446710
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Two to one hole converter bracket
  • Solid brass construction, exposed pop-up drain without overflow
  • Rapid Fit™ style tub stopper
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2-2020
Application:
Bathtubs, Residential
CSA Certified:
CSA B125.2-20
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Connecting Pipe:
No Piping
Drain Body Material:
Brass
Drain Diameter:
3-3/16 in
Drain Included:
Yes
Drain Installation Type:
Above Floor
Drain Opening:
1-5/8 in
Faucet Connection Size:
1-5/8 in
Fits Pipe Size:
1-5/8 in
IAPMO Listed -:
No
MA Approved -:
Yes
Material:
Brass
Overflow Included:
No
Product Type:
Tub Drain
Trim Only:
Yes
WaterSense Labeled:
No
Weight:
1 lb