Bresnick 1-1/8 x 10-1/8 in. Brass Cabinet Pull in Brushed Nickel

Part #SH444360  |  Item #7899247  |  Manufacturer Part #444360

$ 19.95 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 6" Centers overall width: 7-1/8.
  • 9" Centers width: 10-1/8.

Documents

Specifications

Application: Residential

Collection: Bresnick

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 1-3/8 in

Hardware Included: Yes

Hardware Type: Pull

Height: 1-1/8 in

MA Approved: No

Material: Brass

Projection: 1-3/8 in

Style: Modern

WaterSense Labeled: No

Weight: 1

Width: 10-1/8 in