1 in. Brass Pendant Pull in Brushed Nickel
Bresnick 1 in. Brass Pendant Pull in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with products from the Bresnick collection
- Mounting hardware is included for easy installation
- Solid brass construction ensures a durable and lasting product
- Includes 1 knob
Documents
Specifications
- Collection:
- Bresnick
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7/8 in
- Hardware Type:
- Drawer Pull
- Height:
- 2-5/8 in
- Length:
- 2-5/8 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Pendant Pull
- Projection:
- 7/8 in
- Size:
- 1 in x 2-5/8 in x 7/8 in
- Style:
- Modern
- WaterSense Labeled:
- No
- Width:
- 1 in