Bresnick 1 in. Brass Pendant Pull in Dark Bronze

Part #SH444367  |  Item #7899223  |  Manufacturer Part #SH444367

Color/Finish:
Dark Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Bresnick

Color Finish: Dark Bronze

Color Finish Category: Bronze Tones

Depth: 7/8 in

Hardware Type: Pull

Height: 2-5/8 in

Length: 1 in

Material: Brass

Size: 1 in x 2-5/8 in x 7/8 in

Style: Modern

Type: Pendant Pull