55-1/8 x 29 in. Freestanding Bathtub End Drain in White with Chrome Trim
Bristol 55-1/8 x 29 in. Freestanding Bathtub End Drain in White with Chrome Trim
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hand Shower Included: No
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 28 in
- Basin Width:
- 17-1/2 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5-17
- Capacity:
- 35 gal
- Clawfoot Included:
- No
- Collection:
- Bristol
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Chrome
- Drain Included:
- Yes
- Drain Location:
- End
- Faucet Included:
- No
- Floor to Overflow Height:
- 16-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Non-Slip Seat Surface:
- No
- Number of Holes:
- 2 Hole
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 28-1/4 in
- Overall Length:
- 55-1/8 in
- Overall Width:
- 29 in
- Overflow Included:
- Yes
- Overflow Type:
- Linear
- Size:
- 55-1/8 in x 29 in
- Soaking Depth:
- 16-1/2 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 105 lb