55-1/8 x 29 in. Freestanding Bathtub End Drain in White with Oil Rubbed Bronze Trim

You last purchased this on
 
Signature Hardware

Bristol 55-1/8 x 29 in. Freestanding Bathtub End Drain in White with Oil Rubbed Bronze Trim

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Bristol 55-1/8 x 29 in. Freestanding Bathtub End Drain in White with Oil Rubbed Bronze Trim

  • Fast #
  • Part #SH442064
  • Item #7800798
  • Manufacturer Part #442064
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White/Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 57" Dimensions: 57" L x 31" W (front to back) x 23" H (± 1/2"). Water capacity with/without overflow: 32/48 gallons. Weight uncrated/crated: 246/356 lbs.
  • Solid cast brass feet.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
45-1/4 in
Basin Width:
17-11/16 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5-17
Capacity:
35 gal
Clawfoot Included:
No
Collection:
Bristol
Color Finish Category:
Whites
Color Finish Name:
White/Oil Rubbed Bronze
Drain Included:
Yes
Drain Location:
End
Faucet Included:
No
Floor to Overflow Height:
15-9/16 in
GSA Approved:
No
IAPMO Listed -:
Yes
Installation Type:
Freestanding
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
No
Non-Slip Seat Surface:
No
Number of Occupants:
1
Origin:
Global
Overall Height:
28-1/4 in
Overall Length:
55-1/8 in
Overall Width:
29 in
Overflow Included:
Yes
Overflow Type:
Linear
Size:
55-1/8 in x 29 in
Soaking Depth:
16-1/2 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
126 lb