Signature Hardware

Brodie Pull Down Single Handle Kitchen Faucet in Black

Part #SH414662  |  Manufacturer Part #SH414662

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features stream and spray aerators.
  • Spray hose measures 35".
  • Included adapter accommodates 3/8" or 1/2" water lines.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Brodie

Color Finish: Black

Color Finish Category: Blacks

Deck Plate Included: Yes

Faucet Connection Size: 3/8 in

Faucet Height: 16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Knob

IAPMO Listed: No

Kitchen Faucet Type: [Pull Down, Single Handle]

Length: 4-3/4 in

Maximum Deck Thickness: 2-1/4 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 8-1/4 in

Spout Reach: 8-3/4 in

Style: Modern

Supply Lines Included: Yes

Trim Only: Yes

UL Listed: No

Width: 10-3/4 in