Broeg BROEG WALL-MOUNT WATERFALL FAUCET - BRUSHED NICKEL

Part #SH453218  |  Item #8233361  |  Manufacturer Part #453218

$ 279.00 EACH

Type:

JPI0208SUS
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

Collection: Broeg

Deck Plate Included: Yes

Drain Included: Yes

Faucet Connection Size: 1/2 in

Handle Type: Lever

Number of Handles: Single Handle

Spout Reach: 5-1/2 in

Spout Type: Fixed

Type: JPI0208SUS