Single Handle Wall Mount Bathroom Sink Faucet in Oil Rubbed Bronze
Broeg Single Handle Wall Mount Bathroom Sink Faucet in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The Broeg is made of solid brass
- Base plate height: 3-1/2"
- The single lever resides to the side of the spout, making operation a breeze
Specifications
- Bathroom Faucet Type:
- Wall Mount
- Cartridge Type:
- Ceramic Disc
- Collection:
- Broeg
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Deck Plate Included:
- Yes
- Drain Included:
- Yes
- Faucet Center Size:
- 5 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 5-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 0.87 gpm
- Handle Included:
- Yes
- Handle Length (in):
- 4 in
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Fixed
- Trim Only:
- No