BROMLEY BRASS WINDOW CREMONE BOLT -
Bromley BROMLEY BRASS WINDOW CREMONE BOLT -
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Bromley
- Depth:
- 2-1/4 in
- Height:
- 75 in
- MA Approved -:
- No
- Material:
- Brass
- Type:
- SH436097
- WaterSense Labeled:
- No
- Width:
- 1-3/4 in