Bronze Triple Coat Hook in Bronze Patina
Bronze Triple Coat Hook in Bronze Patina
Frequently Purchased Together
Product Details
- All necessary mounting hardware is included
- Covered under Signature Hardware's 10 year limited warranty
- Constructed of bronze for durability and dependability
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze Patina
- Depth:
- 5 in
- Height:
- 7-1/2 in
- MA Approved -:
- No
- Material:
- Bronze
- Product Type:
- Hook
- Projection:
- 5 in
- Size:
- 1-3/8 in x 7-1/2 in
- Style:
- Traditional
- WaterSense Labeled:
- No
- Width:
- 1-3/8 in