Bucket Vessel Mount Bathroom Sink in Copper

Part #SH426677  |  Item #7630972  |  Manufacturer Part #426677

$ 289.00 EACH

Color/Finish:
Copper

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Constructed from 18 gauge copper lending to a magnificent look; patina applied using French hot process so color is ingrained
  • Installs in a vessel configuration; sink sits entirely on the topside of the counter (Note, the sink height may dictate the need to buy a specific vessel faucet)
  • Overall Sink Size (Length x Width x Height): 21-1/8" x 17-5/8" x 7-1/2"
  • Interior Sink Basin Size (Length x Width): 16-3/4" x 16-3/4"
  • There are no faucet holes on this sink; your faucet will mount directly to the countertop which makes this sink compatible with any faucet configuration
  • Drain outlet hole measures 1-1/2" making it compatible with most standard sized lavatory sink drains

Specifications

Application: Residential

Basin Depth: 5-3/4 in

Basin Length: 16-3/4 in

Basin Width: 16-3/4 in

Collection: Bucket

Color Finish: Copper

Color Finish Category: Copper Tones

Drain Diameter: 1-1/2 in

Drain Included: No

Drain Location: Center

Drain Opening: 1-3/4 in

Faucet Included: No

Gauge: 20

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 21-1/8 in x 17-5/8 in x 7-1/2 in

Overflow Included Yes or No: No

Pedestal Only - FEI: No

Product Type: Bathroom Sink

Shape: Round

Sink Bowl Size: 16-3/4 in x 16-3/4 in x 5-3/4 in

Sink Depth: 5-3/4 in

Sink Installation Type: Vessel Mount

Sink Material: Copper

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: Yes