Elongated Closed Front with Cover Bidet Seat in White

This product has been replaced by

Signature Hardware White Bidet Seat
Signature Hardware Bidet Seat in White
Manufacturer Part #SHBDS200AWH
You last purchased this on
 
Signature Hardware

Burwell Elongated Closed Front with Cover Bidet Seat in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Signature Hardware White Bidet Seat
Signature Hardware Bidet Seat in White
Manufacturer Part #SHBDS200AWH
Signature Hardware

Burwell Elongated Closed Front with Cover Bidet Seat in White

  • Fast #
  • Part #SHBDS200WH
  • Item #7408848
  • Manufacturer Part #436885
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Features warm water, warm seat, massage, warm drying, smart night light, auto-drain washing cistern, auto-cleaning modes, and an eco-friendly operation.
  • A remote control with screen is included for one-handed simple operation; primary operating controls on the side of the seat can be used as well.
  • Seat without lid dimensions: 15" L x 20" W (front to back) x 5-5/8" H.
  • Designed for single- and two-piece toilets.
  • Installs easily with quick-release system.
  • Fits most standard elongated bowl toilets with adjustable hinge for side-to-side adjustment of 5-1/8" to 6-1/2" centers. 1-1/4" front-to-back adjustment.
  • Soft-closing seat and lid.
  • Nozzle and seat made from antibacterial materials.
  • Toilet not included.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.4.2-2015
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.16-15, CSA C22.2 No. 64-14, CSA C22.2 No. 68-14
Collection:
Burwell
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
6 in
IAPMO Listed -:
Yes
Length:
15-1/4 in
Material:
Plastic
NSF Certified:
No
Seat Type:
Bidet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
UL Listed:
UL 1431
WaterSense Labeled:
No
Width:
20-1/4 in