61 x 30 in. Freestanding Bathtub End Drain in White

You last purchased this on
 
Signature Hardware

Callaway 61 x 30 in. Freestanding Bathtub End Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Callaway 61 x 30 in. Freestanding Bathtub End Drain in White

  • Fast #
  • Part #SH106479
  • Item #7633127
  • Manufacturer Part #106479
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
  • Overall Tub Size (Length x Width): 61 in x 30 in
  • Tub is constructed from premium quality cast iron ensuring a lifetime of beauty and durability
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
  • Drain outlet is located on the end of the tub and can be configured to face left or right depending on your installation requirements
  • Soaking Depth: 13-1/2 in (as measured to the overflow outlet or tub rim)
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1-2018
Application:
Residential
Basin Length:
40 in
Basin Width:
17 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2-2018
Capacity:
45 gal
Clawfoot Color Finish:
Brushed Nickel
Clawfoot Included:
Yes
Clawfoot Material:
Brass
Collection:
Callaway
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Left, Reversible, Right
Faucet Included:
No
Floor to Overflow Height:
13-1/2 in
GSA Approved:
No
Height:
29-1/4 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Length:
61 in
Material:
Cast Iron
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Height:
29-1/4 in
Overall Length:
61 in
Overall Width:
30 in
Overflow Included:
Yes
Overflow Type:
Round
Size:
61 in x 30 in x 29-1/4 in
Soaking Depth:
13-1/2 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
359 lb
Width:
30 in