Signature Hardware
Callaway 61 x 30 in. Freestanding Bathtub End Drain in White
Part #SH217627 | Item #7406222 | Manufacturer Part #217627
Product Details
- Tub is constructed from premium quality cast iron ensuring a lifetime of beauty and durability
- Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
- Overall Tub Size (Length x Width): 61 in x 30 in
- Soaking Depth: 13-1/2 in (as measured to the overflow outlet or tub rim)
- Drain outlet is located on the end of the tub and can be configured to face left or right depending on your installation requirements
- A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.19.1-2018
Application: Residential
Basin Length: 40 in
Basin Width: 17 in
Bathtub Shape: Oval
Bathtub Type: Soaker
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.2-2018
Capacity: 45 gal
Clawfoot Color Finish: Oil Rubbed Bronze
Clawfoot Included: Yes
Clawfoot Material: Brass
Collection: Callaway
Color Finish: White
Color Finish Category: Whites
Drain Included: No
Drain Location: End
Faucet Included: No
GSA Approved: No
IAPMO Listed: No
Installation Type: Freestanding
Material: [Cast Iron, Porcelain Enamel]
NSF Certified: No
Number of Holes: No Hole
Number of Occupants: 1
Origin: Global
Overall Height: 29-1/4 in
Overall Length: 61 in
Overall Width: 30 in
Overflow Type: Round
Size: 61 in x 30 in
Soaking Depth: 13-1/2 in
UL Listed: No
WaterSense Labeled: No
Weight: 285