Callaway 61 x 30 in. Freestanding Bathtub with End Drain in White and Chrome Clawfoot

Part #SH106545  |  Item #7632599  |  Manufacturer Part #SH106545

$ 1,299.00 EACH

Clawfoot Color Finish:
Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1 2018

Application: Residential

Basin Length: 40 in

Basin Width: 17 in

Bathtub Shape: Oval

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2 2018

Capacity: 45 gal

Clawfoot Color Finish: Chrome

Clawfoot Included: Yes

Clawfoot Material: Brass

Collection: Callaway

Color Finish: White

Color Finish Category: Whites

Drain Included: Yes

Drain Location: End

Faucet Included: No

GSA Approved: No

Height: 29-1/4 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Cast Iron

NSF Certified: No

Number of Occupants: 1

Overall Length: 61 in

Overall Width: 30 in

Overflow Included Yes or No: Yes

Overflow Type: Round

Size: 61 in x 30 in

Soaking Depth: 13-1/2 in

Style: Traditional

UL Listed: No

Weight: 285