Calverton Soap Dispenser in Oil Rubbed Bronze

Part #SHSD1188XORB  |  Item #7628429  |  Manufacturer Part #448562

$ 84.00 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Lifetime limited warranty
  • Max. capacity: 17.6 fl. Oz.
  • Easy installation

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Collection: Calverton

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Height: 3-9/16 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 1-13/16 in

MA Approved: No

Material: Brass

Overall Height: 13-1/2 in

Spout Reach: 3-5/8 in

WaterSense Labeled: No

Width: 4-7/16 in