2 in. Polished Stainless Steel Shower Drain

You last purchased this on
 
Signature Hardware

Carmen 2 in. Polished Stainless Steel Shower Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Carmen 2 in. Polished Stainless Steel Shower Drain

  • Fast #
  • Part #SH404988
  • Item #7633845
  • Manufacturer Part #404988
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Tapered bottom outlet and removable grate.
  • Drain hole measures 2" diameter.
  • Includes the drain flange and coupling.
  • Weight Limit (lbs.): 300.
  • Features a removable hair strainer basket.
  • Product is made of 304 stainless steel.
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Collection:
Carmen
Color Finish Category:
Stainless Steel
Construction:
Membrane
Drain Base Height:
3 in
Drain Body Material:
Stainless Steel
Drain Body Material Type:
304
Drain Diameter:
2 in
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304
Drain Opening:
2 in
Fits Pipe Size:
2 in
Grate Color Finish:
Polished Stainless Steel
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Shape:
Linear
Length:
28 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Shower Drain
WaterSense Labeled:
No
Weight:
9.48 lb
Width:
3-3/8 in