Signature Hardware

Carmen 2 in. Polished Stainless Steel Shower Drain

Part #SH404992  |  Manufacturer Part #SH404992

Fits Pipe Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Shower floor drain.
  • Fits 2" drain opening.
  • 48" measures: 48" L x 3-3/8" W.
  • Tapered bottom outlet and removable grate.
  • To use with rubber membrane, you must use the PVC Drain Flange Coupling.
  • Drain hole measures 2" diameter.
  • Product is made of 304 stainless steel.
  • Weight Limit (lbs.): 300.

Specifications

Collection: Carmen

Color Finish: Polished Stainless Steel

Color Finish Category: Stainless Steel

Construction: Membrane

Drain Base Height: 3 in

Drain Body Material: Stainless Steel

Drain Body Material Type: 304

Drain Grate Material: Stainless Steel

Drain Grate Material Type: 304

Drain Installation Type: Through Floor

Drain Opening: 2 in

Fits Pipe Size: 2 in

Grate Color Finish: Polished Stainless Steel

Grate Color Finish Category: Stainless Steel/Nickel Tones

Grate Shape: Linear

Grate Style: Full

Height: 3 in

Installation Type: Floor Mount

Length: 48 in

Material: Stainless Steel

Material Type: 304

Number of Connections: 1

Origin: Global

Product Type: Shower Drain

Weight: 14.48

Width: 3-3/8 in