18 in. Towel Bar in Polished Chrome

You last purchased this on
 
Signature Hardware

Carraway 18 in. Towel Bar in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Carraway 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #SHCR18TBCP
  • Item #7541300
  • Manufacturer Part #446918
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Overall Dimensions: 20" L x 2-1/8" W x 2" H
  • 18" towel bar has a towel holder length of 17-1/2"
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2 in
Base Plate Width:
2 in
Collection:
Carraway
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Hardware Included:
Yes
Height:
2 in
Installation Type:
Wall Mount
Length:
18 in
MA Approved -:
No
Material:
Zinc
Number of Bars:
1
Overall Width:
20 in
Product Type:
Towel Bar
Projection:
2-1/8 in
Shape:
Square
Style:
Transitional
WaterSense Labeled:
No
Weight:
0.91 lb