24 in. Towel Bar in Polished Chrome
Carraway 24 in. Towel Bar in Polished Chrome
Package Quantity Info:
EA: 1 CA: 16-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overall Dimensions: 26" L x 2-1/8" W x 2" H
- 24" towel bar has a towel holder length of 23-1/2"
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Carraway
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Hardware Included:
- Yes
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- MA Approved -:
- No
- Material:
- Zinc
- Number of Bars:
- 1
- Overall Width:
- 26 in
- Product Type:
- Towel Bar
- Projection:
- 2-1/8 in
- Shape:
- Square
- Style:
- Transitional
- WaterSense Labeled:
- No
- Weight:
- 1.01 lb