Signature Hardware

Carraway 4-Hole Roman Tub Faucet Trim with Double-Handle in Brushed Nickel

Part #SHCR4RTGBN  |  Manufacturer Part #SHCR4RTGBN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Metal handles
  • Requires rough-in valve -MIR674164
  • Lift rod diverter to hand shower
  • Factory installed backflow prevention check valve
  • Hand shower maximum flow rate: 1.75 gpm

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Carraway

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Flow Rate: 1.8 gpm

IAPMO Listed: No

NSF Certified: No

Number Of Pieces: 4 Piece

Number of Handles: Two Handle

Trim Only: Yes

WaterSense Labeled: No