Single Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)
Carraway Single Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal Handle
- Factory installed backflow prevention check valve
- Six total settings allow for shared water flow between outlets, giving you the ability to use two functions at once
- Optional Rough-in Valve: Available Single-Function Diverter Valve Cartridge restricts water flow to one outlet at a time Brass valve body
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Carraway
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4-3/8 in
- Escutcheon Height:
- 5 in
- Escutcheon Width:
- 5 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- Faucet Valve Type:
- Diverter
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Product Type:
- Diverter
- Shape:
- Round
- Spray Type:
- Full
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Size:
- 1/2 in
- Valve Trim Type:
- Transfer & Diverter
- Valve Type:
- Tub & Shower Transfer Valve
- WaterSense Labeled:
- No
- cUPC Certified:
- Yes