Toilet Tissue Holder in Polished Nickel
Carraway Toilet Tissue Holder in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
- All metal construction
Specifications
- ADA Compliant:
- No
- Collection:
- Carraway
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Hardware Included:
- Yes
- Height:
- 2 in
- Length:
- 8-3/8 in
- MA Approved -:
- No
- Material:
- Zinc
- Overall Width:
- 8-3/8 in
- WaterSense Labeled:
- No