Signature Hardware

Carraway Trip Lever in Brushed Nickel

Part #SH428BN  |  Manufacturer Part #SH428BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brass arm, zinc handle, and plastic nut

Documents

Specifications

Adjustable: No

Collection: Carraway

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Dual Flush: No

Handle Type: Trip Lever

Height: 1-1/4 in

Installation Type: Side Mount

Length: 3-3/8 in

Material: Brass

Type: Toilet Tank Lever

Width: 1 in