Side Mount Trip Lever in Oil Rubbed Bronze
Carraway Side Mount Trip Lever in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass arm, zinc handle, and plastic nut
Specifications
- Adjustable:
- No
- Collection:
- Carraway
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Dual Flush:
- No
- Handle Material:
- Zinc
- Handle Type:
- Trip Lever
- Height:
- 1-1/4 in
- Installation Type:
- Side Mount
- Length:
- 3-3/8 in
- MA Approved -:
- No
- Material:
- Brass
- Number of Handles:
- Single Handle
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No
- Weight:
- 1 lb