24 x 30 x 1-1/4 in. Rectangular Vanity Mirror in Rustic Acacia
Celebration 24 x 30 x 1-1/4 in. Rectangular Vanity Mirror in Rustic Acacia
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Celebration
- Color Finish Category:
- Browns
- Color Finish Name:
- Rustic Acacia
- Depth:
- 1-1/4 in
- ETL Listed:
- No
- Height:
- 30 in
- Installation Type:
- Wall Mount
- Material:
- Wood
- Product Type:
- Vanity Mirror
- Shape:
- Rectangular
- Size:
- 24 in x 30 in x 1-1/4 in
- Style:
- Industrial
- UL Listed:
- No
- Width:
- 24 in