36 in. Floor Mount Vanity in Rustic Acacia

You last purchased this on
 
Signature Hardware

Celebration 36 in. Floor Mount Vanity in Rustic Acacia

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Celebration 36 in. Floor Mount Vanity in Rustic Acacia

  • Fast #
  • Part #SH459575
  • Item #9294102
  • Manufacturer Part #459575
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rustic Acacia Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • See Installation Instructions for directions to attach the vanity top and sink.
  • If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
  • Porcelain sink has an overflow with optional Chrome cover.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Celebration
Color Finish Category:
Browns
Color Finish Name:
Rustic Acacia
Depth:
21 in
Drain Location:
Rear
Drain Opening:
1-1/2 in
GSA Approved:
No
Height:
34-1/4 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Quartz, Wood
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Product Type:
Vanity
Sink Bowl Size:
18-1/8 in x 12-3/4 in x 4-1/8 in
Sink Depth:
7-5/8 in
Sink Installation Type:
Undermount
Sink Material:
Porcelain
Sink Size Range:
Less than 20 in
Sink Size, Overall:
20-1/4 in x 14-3/4 in
Vanity Top Shape:
Rectangle
Width:
36 in