48 in. Floor Mount Vanity in Rustic Acacia with Arctic White

You last purchased this on
 
Signature Hardware

Celebration 48 in. Floor Mount Vanity in Rustic Acacia with Arctic White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Celebration 48 in. Floor Mount Vanity in Rustic Acacia with Arctic White

  • Fast #
  • Part #SH456940
  • Item #9210345
  • Manufacturer Part #456940
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rustic Acacia Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • See installation Instructions for directions to attach the vanity top and sink.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Porcelain sink has an overflow with optional Chrome cover.
  • If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Celebration
Color Finish Category:
Browns
Color Finish Name:
Rustic Acacia
Depth:
21 in
Drain Opening:
1-1/2 in
Faucet Center Size:
8 in
GSA Approved:
No
Height:
34-1/4 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Length:
49 in
Material:
Quartz, Wood
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Origin:
Global
Sink Bowl Size:
18-5/8 in x 15 in x 6 in
Size:
49 in X 48 in X 34-1/4 in
Vanity Top Shape:
Rectangle
Width:
48 in