Signature Hardware
Celebration 48 in. Floor Mount Vanity in Rustic Acacia with Arctic White
Part #SH456953 | Item #9210363 | Manufacturer Part #456953
Product Details
- Porcelain sink has an overflow with optional Chrome cover.
- See installation Instructions for directions to attach the vanity top and sink.
- Each stone top is carved from a single piece of stone and will feature natural variations.
- If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Center Size: 8 in
Collection: Celebration
Color Finish: Rustic Acacia
Color Finish Category: Browns
Depth: 21 in
Drain Opening: 1-1/2 in
GSA Approved: No
Height: 34-1/4 in
IAPMO Listed: No
Installation Type: Freestanding
Length: 49 in
Material: [Quartz, Wood]
NSF Certified: No
Number Of Bowls: 1
Number of Holes: 3 Hole
Origin: Global
Sink Bowl Size: 20-1/4 in x 14-3/4 in x 5-1/2 in
Size: 49 in X 48 in X 34-1/4 in
Vanity Top Shape: Rectangle
Width: 48 in