61 x 31 in. Freestanding Bathtub with End Drain in White and Brushed Nickel Clawfoot
Celine 61 x 31 in. Freestanding Bathtub with End Drain in White and Brushed Nickel Clawfoot
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- If drain is selected, the drain finish will match the feet.
- Feet are made of plated solid brass.
- Overflow Drain will include: Extended Pop-Up Drain with Swivel Head, a Daisy Wheel overflow, which remain open to allow water into the drain.
Specifications
- Application:
- Residential
- Basin Length:
- 47 in
- Basin Width:
- 17 in
- Bathtub Shape:
- Specialty
- Bathtub Type:
- Soaker
- Capacity:
- 42 gal
- Clawfoot Color Finish:
- Brushed Nickel
- Clawfoot Included:
- Yes
- Clawfoot Material:
- Brass
- Collection:
- Celine
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- End
- Drain Opening:
- 2 in
- Faucet Included:
- No
- Floor to Overflow Height:
- 12-1/2 in
- Height:
- 23 in
- Installation Type:
- Freestanding
- Material:
- Cast Iron
- Origin:
- Global
- Overall Length:
- 61 in
- Overall Width:
- 31 in
- Overflow Type:
- Daisy Wheel
- Soaking Depth:
- 13 in
- Weight:
- 266 lb