Chardin 1-3/4 in. Resin Rectangular Cabinet Knob in Green

Part #SH441860  |  Item #7894682  |  Manufacturer Part #441860

$ 5.95 EACH

Color/Finish:
Green

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Collection: Chardin

Color Finish: Green

Color Finish Category: Greens

Depth: 7/8 in

Hardware Type: Knob

Height: 1 in

Length: 1-3/4 in

Material: Resin

Product Type: Cabinet Knob

Projection: 7/8 in

Shape: Rectangular

Size: 1-3/4 in x 1 in x 7/8 in