2 in. Brass Round Cabinet Knob in Matte Black
Chauvet 2 in. Brass Round Cabinet Knob in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Chauvet
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-3/8 in
- Hardware Type:
- Knob
- Length:
- 2 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Cabinet Knob
- Shape:
- Round
- Size:
- 2 in x 2 in x 1-3/8 in
- Style:
- Contemporary
- WaterSense Labeled:
- No