Chauvet 2 in. Brass Round Cabinet Knob in Satin Brass

Part #SH444236  |  Item #7954224  |  Manufacturer Part #444236

$ 15.95 EACH

Color/Finish:
Satin Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Collection: Chauvet

Color Finish: Satin Brass

Color Finish Category: Brass Tones

Depth: 1-3/8 in

Hardware Type: Knob

Length: 2 in

MA Approved: No

Material: Brass

Product Type: Cabinet Knob

Shape: Round

Size: 2 in x 2 in x 1-3/8 in

Style: Contemporary

WaterSense Labeled: No