Chessa 1-1/2 in. Glass Round Cabinet Knob in Tea Green

Part #SH443803  |  Item #7873362  |  Manufacturer Part #443803

$ 9.95 EACH

Color/Finish:
Tea Green

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Base diameter: 7/8"

Specifications

Collection: Chessa

Color Finish: Tea Green

Color Finish Category: Greens

Depth: 1-5/8 in

Diameter: 1-1/2 in

Hardware Type: Knob

Length: 1-1/2 in

MA Approved: No

Material: Glass

Product Type: Cabinet Knob

Projection: 1-5/8 in

Shape: Round

Size: 1-1/2 in x 1-1/2 in x 1-5/8 in

Style: Transitional

WaterSense Labeled: No