Signature Hardware

Christa Brass Round Privacy Lever Set in Polished Brass

Part #SH417077  |  Manufacturer Part #SH417077

Color/Finish:
Polished Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of solid brass.
  • Includes Spindle, Screws and Latch

Specifications

ADA Compliant: No

Application: Residential

Collection: Christa

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Depth: 2-1/4 in

Door Hardware Type: [Lever, Lock]

Handle Length in : 4-1/4 in

Handle Type: Privacy

Hardware Included: Yes

Height: 2-1/2 in

Material: Brass

Shape: Round

Size: 2-3/8 in

Smart Home Enabled: No

Style: Classical

UL Listed: No