Integral Bathroom Sink in White with Brushed Nickel Stand
Cierra Integral Bathroom Sink in White with Brushed Nickel Stand
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stand made of 1" OD solid acrylic rods.
Specifications
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Basin Depth:
- 5-1/2 in
- Basin Length:
- 17-1/2 in
- Basin Width:
- 12-1/4 in
- CSA Certified:
- CSA B45.1-18
- Collection:
- Cierra
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Brushed Nickel
- Drain Diameter:
- 1-1/2 in
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- Faucet Center Size:
- 4 in
- Height:
- 36 in
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Product Type:
- Console Sink with Stand
- Shape:
- Oval
- Sink Bowl Size:
- 17-1/2 in x 12-1/4 in
- Sink Depth:
- 11 in
- Sink Installation Type:
- Integral
- Sink Material:
- Porcelain
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 24-1/4 in x 19 in x 34-1/2 in
- Vessel Only:
- No
- WaterSense Labeled:
- No