Signature Hardware

Cierra Integral Bathroom Sink in White with Brushed Nickel Stand

Part #SH442858  |  Item #7919758  |  Manufacturer Part #SH442858

Color/Finish:
White/Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stand made of 1" OD solid acrylic rods.

Specifications

Application: Residential

Center Size: 8 in

Collection: Cierra

Color Finish: White/Brushed Nickel

Color Finish Category: Whites

Drain Opening: 1-1/2 in

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 24-1/4 in x 19 in x 34-1/2 in

Product Type: Console Sink with Stand

Shape: Oval

Sink Bowl Size: 17-1/2 in x 12-1/4 in

Sink Installation Type: Integral

Sink Material: Porcelain