29-3/4 x 22 in. Oval Pedestal Bathroom Sink in White
Cierra 29-3/4 x 22 in. Oval Pedestal Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Basin is 5-3/4" D to overflow (±1/2").
- 1-1/2" drain.
- 30" L x 21-1/2" W (front to back) x 36" H (±1/2").
- Faucet sold separately.
- Widespread faucet hole drillings.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Basin Depth:
- 5-3/4 in
- Basin Length:
- 19-3/4 in
- Basin Width:
- 14 in
- CSA Certified:
- CSA B45.1-18
- Collection:
- Cierra
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear
- Drain Opening:
- 1-1/2 in
- Faucet Center Size:
- 8 in
- Height:
- 36 in
- Length:
- 29-3/4 in
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 19-3/4 in x 14 in
- Sink Depth:
- 5-3/4 in
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Porcelain
- Sink Size Range:
- 26 in - 30 in
- Vessel Only:
- Yes
- Width:
- 22 in