Signature Hardware
Claddagh 5 in. Brass Door Knocker in Antique Brass
Part #SH325679 | Item #7742694 | Manufacturer Part #SH325679
Product Details
- Bolts can be cut down for installation
Documents
Specifications
Collection: Claddagh
Color Finish: Antique Brass
Color Finish Category: Brass Tones
Depth: 1 in
Door Hardware Type: Door Knocker
Height: 5-3/4 in
Installation Type: Door Mount
Material: Brass
Size: 5 in x 5-3/4 in
Width: 5 in