Signature Hardware
Claddagh 5 in. Brass Door Knocker in Oil Rubbed Bronze
Part #SH325680 | Item #7742737 | Manufacturer Part #325680
Product Details
- Bolts can be cut down for installation
Documents
Specifications
Collection: Claddagh
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Depth: 1 in
Door Hardware Type: Door Knocker
Height: 5-3/4 in
Installation Type: Door Mount
Material: Brass
Size: 5 in x 5-3/4 in
Width: 5 in