5 in. Brass Door Knocker in Polished Brass
Claddagh 5 in. Brass Door Knocker in Polished Brass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bolts can be cut down for installation
Documents
Specifications
- Collection:
- Claddagh
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 1 in
- Door Hardware Type:
- Door Knocker
- Height:
- 5-3/4 in
- Installation Type:
- Door Mount
- MA Approved -:
- No
- Material:
- Brass
- Size:
- 5 in x 5-3/4 in
- WaterSense Labeled:
- No
- Width:
- 5 in