12" BOSTONIAN NOZZLE SHOWER SET - C
Classic 12" BOSTONIAN NOZZLE SHOWER SET - C
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Classic
- Depth:
- 3-1/8 in
- Height:
- 108-3/4 in
- MA Approved -:
- No
- Material:
- Iron
- Type:
- S419528
- WaterSense Labeled:
- No
- Width:
- 2-1/4 in