13-1/4 x 3-3/4 in. Solid Cast Brass Mail Letter Slot in Polished Brass
Classic 13-1/4 x 3-3/4 in. Solid Cast Brass Mail Letter Slot in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 13" slot external dimensions:13" W x 4-3/4" H.
- Opening dimensions: 10-1/2" W x 2" H (±; 1/2")
- Made of heavy-duty solid cast brass.
- Mounting bolts are on 12" centers.
Documents
Specifications
- Collection:
- Classic
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 1 in
- Height:
- 3-3/4 in
- MA Approved -:
- No
- Mailbox Accessory Type:
- Mail Slot
- Material:
- Cast Brass
- Style:
- Modern
- WaterSense Labeled:
- No
- Weight:
- 4.8 lb
- Width:
- 13-1/4 in