30 in. Bronze Appliance Pull in Bronze Patina
Classic 30 in. Bronze Appliance Pull in Bronze Patina
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 15", 18", 24", 30", or 36" center-to-center.
- Projects 2-1/4".
- Distressed Bronze Patina living finish.
- Includes fastening hardware.
- Handle measures 3/4" diameter.
Specifications
- Collection:
- Classic
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze Patina
- Depth:
- 2-1/4 in
- Hardware Type:
- Pull
- Length:
- 30 in
- MA Approved -:
- No
- Material:
- Bronze
- Size:
- 30 in x 2-1/4 in
- Style:
- Traditional
- Type:
- Appliance Pull
- WaterSense Labeled:
- No
- Width:
- 3/4 in