5-1/4 in. Iron Shelf Bracket in Black Powder Coat

You last purchased this on
 
Signature Hardware

Classic 5-1/4 in. Iron Shelf Bracket in Black Powder Coat

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Classic 5-1/4 in. Iron Shelf Bracket in Black Powder Coat

  • Fast #
  • Part #SH302470
  • Item #7742008
  • Manufacturer Part #302470
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Powder Coat Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 5" Weight capacity per pair is 25 pounds.
  • Can be mounted with either end against the wall.
  • 5" Bracket overall dimension: 5-1/4" L x 5" H x 1/2" W.
  • Each bracket is handcrafted and may vary slightly in shape and dimensions.
  • Requires Certification

Documents


Specifications

Capacity:
25 lbs
Collection:
Classic
Color Finish Category:
Blacks
Color Finish Name:
Black Powder Coat
Hardware Type:
Bracket
Height:
5 in
Length:
5-1/4 in
MA Approved -:
No
Material:
Iron
Product Type:
Shelf Bracket
Size:
1/2 in x 5 in
WaterSense Labeled:
No
Weight:
0.34 lb
Width:
1/2 in